missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ACCU-SCOPE™ EXI-410-FL Inverted Microscope Series Trinocular with Excelis™ HDS Camera and Monitor
Description
- EXI-410 Inverted Fluorescence Microscope
- Trinocular viewing head, inclined 45°, with attachable side mounted camera port
- Trinocular viewing head can be rotated to raise/lower eyetubes by 35 mm
- Eyepiece/Camera Port: 100/0 or 0/100
- Excelis™ AU-600-HDS 6MP HD camera with screen, mounting adapters and 0.5x c-mount
- WF10x/22 mm eyepieces with roll down eyeguards
- Rear-facing quintuple nosepiece
- Infinity corrected plan 4x, plan phase 10x and 20x objectives
- Additional objectives, filter sets, and LED episcopic components can be added (up to two additional)
- Fixed plain stage, 170 x 250 mm with metal and glass insert plates
- ELWD condenser, N.A. 0.3, working distance = 75 mm
- Variable LED diascopic illuminator
- Dust cover, power cord, universal power supply 100 to 240 V
- Phase slider with 10x/20x/40x phase annulli, phase centering telescope
- FITC/GFP filter set for EXI-410 Series, EX: 470/40x, BS: 505DC, EM: 535/50m
- Epi-fluorescence illumination configurable with up to 3 different fluorescence LED units
- Epi-fluorescence filter turret with 3 filter cube positions
- Contrast shield for enhanced fluorescence illumination
Specifications
Specifications
| Voltage | 100/240 V |
| Magnification Power | 4X, 10X, 20X |
| Objective Types | Infinity Corrected Plan Achromatic, Phase Contrast |
| Eyepiece | WF 10X/22 mm |
| Lighting Type | LED |
| Head Style | Trinocular |
| Camera Type | 3MP, 5MP, 7MP Digital |
| Display Type | LCD |
| Model | EXI-410 |
| Product Type | Inverted Phase-contrast Fluorescent Microscope |