missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXI-310-PH Inverted Microscope Series Trinocular with Plan Phase Objectives

Catalog No. 01189198
Change view
Click to view available options
Head Style:
Trinocular, 45° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
01189198 Trinocular, 45° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189198 Supplier ACCU-SCOPE™ Supplier No. EXI310PH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ACCU-SCOPE™ EXI-310-PH is your trusted and dependable inverted trinocular microscope for routine tissue culture, clinical laboratory observations and teaching applications.The EXI-310-PH features WF10x/22 mm eyepieces, infinity corrected plan achromat 4x, Plan Phase 10x and 20x objectives.

  • Optical System: AIS Infinity Optical System, anti-fungal.
  • Observation Method: Brightfield, Phase Contrast.
  • Viewing Body: Trinocular, inclined 45°, Interpupillary distance: 54 to 75 mm, Siedentopf type
  • Eyepiece/camera port (standard): 100/0: 80/20.
  • Eyepieces: WF10x/22 mm field of view focusable eyepieces with eye cushions. Optional 15x/16 mm, 20x/12.5 mm.
  • Nosepiece: Side facing quintuple nosepiece.
  • Objectives: LWD plan achromat 4x, LWD Plan Phase 10x and 20x.
  • Stage: Fixed, plain stage, 160 x 250 mm with glass and aluminum insert plates
  • (Optional attachable mechanical stage right hand coaxial control, movement range 120 x 78mm).
  • Condenser: ELWD Condenser N.A. 0.3, W.D. 72 mm.
  • Slider: Pre-centered phase slider 4x/10x, 20x/40x annuli and BF position. Secondary slider for filters for enhanced illumination techniques.
  • Stand: Cast alloy aluminum
  • Illumination: 5-watt LED with variable intensity control; LED bulb is rated for over 25,000 hours of continued use. Universal power supply 110 to 240 V
  • Focusing: Coaxial coarse and fine focus with adjustable tension control; all brass gears.
  • Accessories: Green 550 nm interference, dust cover, and instruction manual.
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold.
  • Warranty: 5-year limited warranty for parts, labor and electronic components, 1-year warranty on LED bulb

Specifications

Voltage 100/240 V
Magnification Power 4X, 10X, 20X
Objective Types Infinity Corrected Plan Achromatic, Phase Contrast
Eyepiece WF 10X/22 mm
Lighting Type LED
Head Style Trinocular, 45° Inclined
Camera Type None
Display Type None
Model EXI-310
Product Type Inverted Trinocular Microscope