missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Stainless Steel Tubing Cutter

Catalog No. 17467668
Change view
Click to view available options
Length (English):
7 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17467668 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467668 Supplier Excelta™ Supplier No. 51T

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless Steel Tubing Cutter offers a smooth clean cut on plastic tubing and soft cables.

  • Ergonomic plastic molded handle
  • Locking feature to keep the jaws closed while idle

Specifications

Product Type Tubing Cutter
Blade Material Stainless Steel
Handle Type Plastic molded
Grade Fine precision
Length (English) 7 in.
Length (Metric) 17.7 cm
Material Stainless Steel, Plastic
Cut Type Shear
Diameter (English) Inside 0.38 in.
Includes Stainless Steel cutting blades, ergonomic Plastic molded handle