missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Round Large Head Wire Cutters

Catalog No. 17467442
Change view
Click to view available options
Capacity (English):
0.008 to 0.04 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
17467442 0.008 to 0.04 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17467442 Supplier Excelta™ Supplier No. 7210E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Round Large Head Wire Cutters for fine cutting of medium leads and wires.

  • With long, foam-cushioned grips
  • Maximum flush
  • Edge hardened to 63/65 Rockwell C
  • Stainless steel leaf springs
  • Made in the USA

Specifications

Blade Material Carbon Tool Steel
Product Type Wire Cutters
Handle Type Ergonomic
Grade Ultra precision
Head Style Large relieved round
Length (English) 4.75 in.
Length (Metric) 12.06 cm
Length (Metric) Blade 6.25 mm
Material Carbon Tool Steel (1%)
Size Large
Capacity (English) 0.008 to 0.04 in.
Cut Type Maximum flush
Grip Type ESD-safe soft foam cushion
Includes Set-screw, Stainless Steel leaf springs, induction hardened cutting blades to RHC 63-65
Length (English) Blade 0.25 in.
Width (English) Head 0.43 in.
Width (Metric) Head 1.11 cm
Show More Show Less