missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Micro Tip Probes

Catalog No. 17467613
Change view
Click to view available options
Tip Style:
25° angled
45° angled
90° angled
Hook
Straight
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tip Style
17467613 Hook
17467609 Straight
17467610 45° angled
17467612 90° angled
17467611 25° angled
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467613 Supplier Excelta™ Supplier No. 332E

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With smallest available tips for SMT and other micro assembly applications

  • Stainless-steel micro tips for high-precision work
  • Length: 6.5 (16.5cm)
  • Tip size: 1mil
  • Points are hardened for long life

Specifications

Product Type Micro Tip Probe
Material Stainless Steel
For Use With (Application) For SMT and other micro assembly applications
Tip Style Hook
Tip Thickness 1 mm
Length (English) 6.5 in.
Length (Metric) 16.5 cm