missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Medium Bent Nose Stainless Steel Pliers

Catalog No. 18100947
Change view
Click to view available options
Length (English):
6 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
18100947 6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18100947 Supplier Excelta™ Supplier No. 2829LD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Has dual leaf springs for smooth action

Specifications

Length (English) 6 in.
Length (Metric) 150 mm
Material Stainless Steel
Grip Type Soft-cushioned foam
Jaw Type Serrated