missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Hard Wire Cutters with Carbide Inserts

Catalog No. 17467669
Change view
Click to view available options
Length (English):
4.25 in.
4.5 in.
5.5 in.
6 in.
Head Style:
Large Round
Medium Round
Small Round
Small Tapered
Tapered
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Head Style
17467669 6 in. Tapered
17467410 5.5 in. Large Round
17467411 4.5 in. Medium Round
16050101 4.5 in. Small Round
16050102 4.25 in. Small Tapered
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17467669 Supplier Excelta™ Supplier No. 147AT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel body

  • Fine precision
  • ESD-safe foam cushioned grip

Specifications

Head Style Tapered
Length (English) 6 in.
Length (Metric) 15.24 cm
Material Stainless Steel
Capacity (English) 0.005 to 0.03 in.
Cut Type Semi-flush
Grip Type ESD-safe soft foam cushion
Includes Tungsten Carbide inserts, dual leaf springs