missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ Excelis™ HD Camera with HD Monitor
GREENER_CHOICE

Catalog No. 01189214
Change view
Click to view available options
Voltage:
12 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01189214 12 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01189214 Supplier ACCU-SCOPE™ Supplier No. AU600HDS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Excelis™ HD camera delivers true, real-time 1080P HD images at 60 fps, captures 6MP photos and records live video in full HD. The AU-600-HDS version includes a 11.6 in. HD monitor that can be mounted directly to the camera, for easy viewing and a space saving design.

  • True HD imaging for scientific and industrial applications. Capture 6 MP still images.
  • Use the included 11.6 in. HD monitor to view and capture images without a PC.
  • Built-in mouse control software for HDMI viewing and recording without a computer.
  • Simultaneous live image output to an HD monitor and to a PC/Mac via USB2.0 (PC/Mac not included).
  • Perform measurements on live HD images.
  • Fluorescence imaging with high signal-to-noise, exposure times from 1 ms to 10 seconds and 20 gain levels.
  • Monitor mounts directly to the Excelis™ HD camera body for convenient access and doesn't take up valuable bench space.
  • CaptaVision Imaging Software (included) extends the capabilities of the Excelis™ HD with advanced image processing and measurement features (requires PC, not included).NEW Voice Recording with Videos (requires microphone - not included)
  • Standard c-mount easily adapts to most microscopes, 0.35x camera adapter recommended.
  • 1-year warranty.
  • In the box: Excelis™ HD Camera, 11.6 in. HD display, display bracket and screws, HDMI Cable, HDMI adapter, USB 2.0 Cable, Y power splitter cable, 12 V Power Adapter, 8 GB SD Card, USB Mouse, CaptaVision PC Imaging Software.

Specifications

Type Microscope Camera
Autoclavable Not Autoclavable
Sterility Non-sterile
Voltage 12 V