missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXC-120 Trinocular Microscope with Excelis™ HD LITE Camera System

The ACCU-SCOPE™ EXC-123-HD delivers exceptional value and performance for an entry level clinical microscope. The digital trinocular microscope is paired with our Excelis™ HD Lite camera, DIN 4x, 10x, SP40xR and 100xR oil objectives, rackless mechanical stage.

Supplier:  ACCU-SCOPE™ EXC123HD

Catalog No. 01189203


Only null left

Description

Description

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary Distance Adjustment: 48 to 75 mm
  • Camera: Includes Excelis™ HD LITE (AU-300-HD) HD camera system and 0.5x c-mount adapter (monitor not included)
  • Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece, eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR and 100xR oil
  • Stage: Rackless mechanical stage. Size: 150 x 139 mm, travel area: 75 mm (X) x 32 mm (Y) movement with right hand control.
  • Vernier scale reading to 0.1 mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum; built in fixed focus stop allows for rapid focusing while protecting specimens; built-in carry handle and cord hanger
  • Ilumination: Variable LED illumination, bulb life rated for 20,000 hours. UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb
Specifications

Specifications

WF 10X/18.5 mm
LED
EXC-120
Trinocular LED Microscope
Trinocular, 30° Inclined
40X, 100X, 400X, 1000X
DIN Achromatic
110/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions