missing translation for 'onlineSavingsMsg'
Learn More

ACCU-SCOPE™ EXC-100 Microscope Series Trinocular Microscope with Excelis™ HD Lite Camera and Monitor

Catalog No. S012466
Change view
Click to view available options
Head Style:
Trinocular, 30° Inclined
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Head Style
S012466 Trinocular, 30° Inclined
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S012466 Supplier ACCU-SCOPE™ Supplier No. EXC103HDS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The ACCU-SCOPE™ EXC-103-HDS digital microscope delivers an exceptional balance of value and performance in an educational microscope. The EXC-103-HDS features a trinocular viewing head, Excelis™ HD Lite camera and HD Monitor, carrying handle, and cord wrap.

  • Optical System: DIN Optical System, f = 160 mm, anti-mold
  • Viewing Head: Trinocular, inclined 30° and rotatable 360°
  • Single diopter adjustment
  • Interpupillary distance adjustment: 48 to 75 mm
  • Eyepieces: WF10x/18.5 mm field of view, a pointer is standard in one eyepiece. Eyepieces are locked-in to prevent classroom tampering and accept 19 mm reticles
  • Nosepiece: Rear facing, quadruple, ball bearing with positive click stops to ensure parcentration
  • Objectives: Achromat objectives; 4x, 10x, Semi-Plan 40xR, and 100xR oil objectives
  • Stage: Rackless mechanical stage,size:150 x 139 mm, Travel area: 75 mm (X) x 32 mm (Y) movement with right hand control
  • Excelis™ HD Lite 5 MP camera with built-in software, attachable 11.6 in. HD monitor, and 0.5x camera adapter
  • Vernier scale reading to 0.1 mm
  • Condenser: N.A. 1.25 Abbe condenser on rack and pinion with iris diaphragm and swing-out filter holder
  • Stand: Cast alloy aluminum, built in fixed focus stop allows for rapid focusing while protecting specimens. Built-in carry handle and cord hanger
  • Illumination: Variable LED illumination, bulb life rated for 20,000 hours
  • UL approved
  • Focusing System: Coaxial coarse and fine focus controls with an adjustable tension control. All metal gears
  • Accessories: Dust cover, immersion oil and instruction manual included
  • Certification: ISO 9001: 2018 and ISO 14001: 2018, UL approved, CE anti-mold
  • Warranty: 5-year limited warranty for parts, labor and electronic components. 1-year warranty on LED bulb

Specifications

Eyepiece WF 10X/18 mm, with pointer, lockable
Head Style Trinocular, 30° Inclined
Lighting Type LED
Magnification Power 40X, 100X, 400X, 1000X
Model EXC-100
Objective Types DIN Achromatic
Product Type Digital Microscope System Package
Voltage 100/240 V