missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azer Scientific EverMark Select Microscope Slides
Description
- Pre-cleaned with smooth ground edges
- Undergo quality processing
- Single, color frosted end
- Color frosted end is resistant to all common chemicals that are utilized in the laboratory
Spécifications
Spécifications
| Length (Metric) | 75 mm |
| Thickness (Metric) | 1 mm |
| Material | Glass |
| Width (Metric) | 25 mm |
| Color | Yellow |
| Corner Style | Clipped |
| Length (English) | 3 in. |
| Quantity | 72/Pk. |
| Width (English) | 0.9 in. |
| Dimensions (L x W) | 3 x 1 in. (75 x 25 mm) |