missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ethyl butyrylacetate, 98%, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Spécifications
Spécifications
| Nom ou substance chimique | Ethyl butyrylacetate |
| Nom Remarque | 98% |
| Densité | 1.0000g/mL |
| Point d’ébullition | 104.0°C (22.0 mmHg) |
| Point d’éclair | 78°C |
| Spectre infrarouge | Authentic |
| Fourchette de pourcentages d’essai | 97.5% min. (GC) |
| Emballage | Glass bottle |
| Indice de réfraction | 1.4265 to 1.4285 |
| Formule linéaire | CH3CH2CH2COCH2CO2C2H5 |
| Afficher plus de résultats |
Sécurité et manipulation
| EINECSNumber | 221-835-9 |
RUO – Research Use Only