missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Skeleton Model, Life Size, Flexible Joints and Spine, Rod Mounted

Catalog No. S27462
Change view
Click to view available options
Skeleton Model, Life Size, Flexible Joints
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S27462 Skeleton Model, Life Size, Flexible Joints
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27462 Supplier Eisco™ Supplier No. AMCH1050AS

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

This human skeleton model provides an incredible amount of realism and a superior level of detail for examination. Movable joints, flexible spine and jaw allow for a thorough examination.

  • Life sized human skeleton model stands 64 in. tall and features nerve branch details and a flexible spine
  • Articulated joints: Quality hardware allows for easy movement of major joints and the three part skull is removable for closer study of jaw, teeth and internal structures.
  • Arms and legs can be removed for storage and study
  • Model features realistic details, textures and bony landmarks - providing an incredible amount of realism for examining the human skeleton
  • Rod mounted with rolling base; on mount, model measures 70 in. tall
  • Made of durable and sturdy plastisol polymer
  • Washable model is easy to clean and will hold up to years of handling

Specifications

Color White
Height (English) 64 in. unmounted; 70 in. mounted
Includes Skeleton model, rod mount w/ rolling base, and a laminated, 23 x 16.5 in. anatomical chart showing in-depth view of human skeletal system.
Material PVC
Size Life-size
Width (English) 17 in.; base is 20 in.
Product Type Skeleton Model