missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scott™ Essential 100% Recycled Hard Roll Towels, Bulk

Description
- Available in 700 ft./Roll (4,200 ft./Cs.) or 900 ft./Roll (5,400 ft./Cs.), with 6 rolls per case
- Available in white or brown
- Features a 1.75 in. core and fits purple core dispensers
- Absorbency Pockets™ improve drying efficiency and deliver strong, reliable drying performance
- Made with 100% recycled fiber for sustainability
- Compatible with manual and touchless Scott™ dispensers
- ECOLOGO™ and FSC™ certified
- Meets EPA recycled content guidelines
Specifications
Specifications
| Product Type | Hard Roll Towel |
| Length (English) | 900 ft. |
| Material | Recycled Paper |
| Autoclavable | Not Autoclavable |
| Color | Brown |
| Disposable | Single-use |
| Packaging Quantity | 6 Rolls/Cs. |
| Ply | 1-ply |
| Sterility | Non-sterile |