missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ ES Series Digital Bench Scales

Catalog No. 0211308
Change view
Click to view available options
Capacity:
200 kg, 440 lb.
50,000 g, 110 lb.
30 kg
Dimensions (L x W x H):
31 x 27 x 4 cm
52 x 40 x 7.5 cm
Readability:
0.02 kg
0.1 kg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Dimensions (L x W x H) Readability
0211308 50,000 g, 110 lb. 31 x 27 x 4 cm 0.02 kg
0211311 200 kg, 440 lb. 52 x 40 x 7.5 cm 0.1 kg
0211307 30 kg 31 x 27 x 4 cm 0.02 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0211308 Supplier OHAUS™ Supplier No. 71138832

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

9V DC, 500mA AC adapter

Requires

Six AA alkaline batteries

Portable digital scale with easy, two-button operation. Large platform easily accommodates weighing of oversized and awkwardly shaped packages.

  • ON/OFF/ZERO key turns scale on and automatically sets it to zero
  • CAL/UNITS key changes weighing unit and calibrates scale when used with an external weight (not supplied)
  • Separate indicator with easy-to-read 1 in. (2.5cm) LCD
  • Low-profile design makes balances completely portable
  • Unique three-way mounting bracket mounts the indicator to the scale base, above the scale platform, or on any vertical surface
  • Stainless-steel platforms provide excellent chemical resistance; painted steel frames
  • Factory set and factory calibrated, with four user-selectable weighing units: kg, lb., oz., lb.:oz.
  • Error indicator for over- and under-loads
  • Low-battery indicator; stability indicator
  • Auto shutoff (after five minutes of inactivity) prolongs battery life
  • Models 02-113-09, -10 and -11 have leveling feet
  • Model 02-113-11 has only kg, lb., and oz. units

Service Plan

Service agreement available.

International models available. Contact your Fisher Scientific Customer Service Representative for more information.

Specifications

Automation Interface 2 Function membrane switch
Battery Life 30 Hr.
Battery Type 6 AA
Calibration Span 100%
Certifications/Compliance ISO 9001:2008, UL, FCC, CSA, CE Safety EN60950, Emissions EN55022, Immunity EN50082-1
Capacity 50,000 g, 110 lb.
Display Type LCD
Readability 0.02 kg
Format Kilogram, ounce, pound
Includes AC wall adapter, three-way mounting bracket, painted Steel frame
Material ABS Plastic, Stainless Steel
Model ES50R
Stabilization Time <3 sec.
Temperature Range (English) 14°F to 104°F
Temperature Range (Metric) -10°C to +40°C
Type ES Digital Bench Scale
Dimensions (L x W x H) 31 x 27 x 4 cm
Weight (English) 6.6 lb.
Weight (Metric) 3 kg
Electrical Requirements For 120 V 60 Hz
Voltage 120 V
Show More Show Less