missing translation for 'onlineSavingsMsg'
Learn More

SOMNI Scientific™ Equaflow 5 Mouse Low Profile Manifold

Catalog No. 04777132
Encompass
Change view
Click to view available options
Length (Metric):
19.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
04777132 19.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 04777132 Supplier SOMNI Scientific™ Supplier No. EM16006

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Provides state of the art hyperbranched anesthetic gas delivery and scavenging equally to each nose cone

  • Meets NIOSH standards for waste gas safety, when used properly
  • Hyper branched equal anesthetic gas delivery to each nosecone prevents animal awakening
  • Hyper branched active scavenging to each nosecone assuring user safety and compliance
  • Animals lay in a natural position during anesthesia (no head torqueing)
  • Non-auto fluorescent/ luminescent material
  • Optical imaging compatible (from above or below)
  • Integrated magnets assure consistent placement of animal and manifold
  • Includes positioners and base plate
  • Made for use with SOMNI™ EPS-3 or attenuated vacuum system

Specifications

For Use With (Application) Research Animal Inhalant Anesthesia, Imaging
For Use With (Equipment) AMD-17106, AMD-17004, TT-17000, TT-17001, TT-17002, WG-15001, WG-15101, OC-21003
Material Plastic
Length (Metric) 19.2 cm
Width (Metric) 4.9 cm
Model Equaflow 5 Mouse Low Profile Manifold
Includes Optical lens, dividers, black tubing with adapters

For Veterinary Use Only