missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Rotor for Vacufuge Plus

Catalog No. 361007290
Change view
Click to view available options
Capacity:
8 x 8 to 12 mL Round Bottom Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
361007290 8 x 8 to 12 mL Round Bottom Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361007290 Supplier Eppendorf™ Supplier No. 022822233

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eppendorf Vacufuge Plus-efficiency meets precision. Tailor your concentration processes with a max speed of 1,700 rpm. Accommodate diverse samples with a 48 x 1.5/2.0 mL capacity. Customize your setup with various accessories for optimal sample concentration.

  • A wide range of fixed-angle rotors and the microplate rotor are available to accommodate a variety of tubes, plates, and applications.
  • Increase capacity with a spacer to stack some fixed-angle rotors.
  • Precision engineered for optimal sample concentration.

Specifications

Description 8x8-12ML
Type Rotor
Capacity 8 x 8 to 12 mL Round Bottom Tubes
Max. RCF 248 x g
Max. Speed 1400 rpm
Max. Tube Length 12 cm
Max. Tube Diameter 1.6 cm
For Use With (Equipment) Vacufuge Plus Vacuum Concentrators
No. of Places 8 x 8 to 12 mL Round Bottom Tubes