missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ UVette™ Cuvets

Catalog No. E0030106300
Change view
Click to view available options
Capacity (Metric):
50 to 2000 μL
50 μL
Includes:
Cuvettes
Cuvettes, Universal Adapter
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
E0030106300 50 to 2000 μL Cuvettes
E4099100007 50 to 2000 μL Cuvettes, Universal Adapter
E4099100008 50 μL Cuvettes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. E0030106300 Supplier Eppendorf™ Supplier No. 952010051
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An alternative to the expensive, breakable quartz cuvets traditionally required for use at UV wavelengths

  • UV- and VIS-transparent between 220 and 1600 nm
  • Suitable for measuring small volumes (≥50 μL)
  • DNase-, RNase-, and protein-free
  • Disposable
  • Measure samples with a normal concentration using the 10 mm optical pathlength; for samples with a higher concentration, rotate the UVette cuvets by 90° and use the shorter 2 mm optical pathlength—no need to dilute sample
  • UVette Cuvets: 80 original Eppendorf disposables, single sealed cuvettes
  • UVette Starter Kit: 80 UVettes + 1 universal adapter for a 15 mm light center height (including GeneQuant); convertible to 8.5 mm
  • UVette Routine Pack: Eppendorf Quality purity level, reclosable box of 200 pcs.

Order Info

  • Optimal for use with Eppendorf BioPhotometer (E6131000012) or with commonly available spectrophotometers (adapter required)
  • Individually wrapped
  • Volume markings for 500 and 1000μL

Specifications

Type Uvette Cuvette
Description 80 UVette Cuvettes, Individually Wrapped
Disposable Single-use
Capacity (Metric) 50 to 2000 μL
Material UV-transparent Plastic
Length (Metric) 12.5 mm
Includes Cuvettes
Quantity 80 Cuvettes
Path Length 10 and 2 mm
Wavelength Range 220 to 1600 nm
Height (Metric) 36 mm
For Use With (Equipment) Biophotometer, Spectrophotometer
Width (Metric) 12.5 mm
For Use With (Application) UV/Vis Spectroscopy
Show More Show Less