missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Serological Pipettes

Description
- Clear and precise graduations for easy volume determination
- Color-coding for easy identification of pipet sizes
- Subunits with dispenser option to keep stored products safe
- Individually wrapped pipets for reliable sterility
- Ultra-pure virgin polystyrene meeting the requirement of USP VI
- Harmonized and well-fitting operation with Easypet 3, compatibility with all existing pipet helpers
- Sterility assurance level of 10-6
- Certified absence of detectable pyrogens, DNA, RNase and DNase
- Certified non-cytotoxic
Spécifications
Spécifications
| Accuracy | ±0.5 mL |
| Material | Polystyrene |
| Sterility | Sterile |
| Graduated | Yes |
| Graduations | 0.2 mL |
| Length (English) | 13.5 in. |
| Quantity | 200 Pk. (4 Bags of 50) |
| Color | Red |
| Volume (Metric) | 25 mL |
| Length (Metric) | 343 mm |
| Afficher plus de résultats |