missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ Refrigerated Multipurpose Centrifuge 5804 R Rectangular Bucket Adapters
Bucket adapters for use with Eppendorf 5804R Centrifuge.
$635.83 - $764.37
Specifications
| Type | Bucket Adapter |
|---|---|
| For Use With (Application) | Standard and Vacutainer conical tubes and micro test tubes |
| Catalog Number | Mfr. No. | For Use With (Equipment) | Bore Size (Metric) | No. of Places | Tube Size | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | For Use With (Equipment) | Bore Size (Metric) | No. of Places | Tube Size | Price | Quantity | ||
|
36-100-7200
|
Eppendorf™
022638386 |
Rectangular Bucket (250 mL) | 31 mm | 4 | 30 - 50 mL |
Pack of 2 Each for $764.37
|
|
||
|
36-100-7187
|
Eppendorf™
022637509 |
Rectangular Bucket (100 mL) | 11 mm | 14 | 1.2 to 5 mL |
Pack of 2 Each for $635.83
|
|
||
|
36-100-7193
|
Eppendorf™
022637681 |
Rectangular Bucket (100 mL) | 31 mm | 1 | 30 to 50 mL |
Pack of 2 Each for $635.83
|
|
||
|
05-400-72
|
Eppendorf™
022638327 |
Rectangular Bucket (250 mL) | 20 mm | 8 | 7 to 18 mL |
Pack of 2 Each for $764.37
|
|
||
|
36-100-7192
|
Eppendorf™
022637673 |
Rectangular Bucket (100 mL) | 31 mm | 1 | 50 mL |
Pack of 2 Each for $635.83
|
|
||
|
36-100-7189
|
Eppendorf™
022637614 |
Rectangular Bucket (100 mL) | 17.5 mm | 2 | 15 mL |
Pack of 2 Each for $635.83
|
|
||
|
36-100-7196
|
Eppendorf™
022638301 |
Rectangular Bucket (250 mL) | 17.5 mm | 12 | 7 to 17 mL |
Pack of 2 Each for $764.37
|
|
||
Description
- Broad range of adapters are available
- For use with Standard and Vacutainer conical tubes and micro test tubes.
- Adapters are autoclavable
Specifications
| Bucket Adapter | |
| Standard and Vacutainer conical tubes and micro test tubes |