missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ HeatSealer S100

Catalog No. 05412610
Change view
Click to view available options
Sealing Temperature Range:
170°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sealing Temperature Range
05412610 170°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 05412610 Supplier Eppendorf™ Supplier No. 5391000010

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Effective protection against evaporation

Heat sealer works with most common formats, from large deepwell plates to low-profile PCR plates.

  • Small, reliable and flexible
  • Hermetic sealing of multiwell plates
  • Minimizes evaporation in PCR, reducing cross contamination
  • Seals 96- and 384-well plates
  • Integrated thermostat prevents overheating
  • Improved mechanics for easier sealing
  • PCR Plate Adapter included

Certifications

EC Conformity

Warranty

One year

Specifications

Wattage 320 W
Dimensions (L x W x H) 220 × 250 × 230 mm (8.6 x 9.8 x 9 in.)
Humidity Range 20 to 80%, non-condensing
Sealing Temperature Range 170°C
Weight (English) 8.8 lb.
Weight (Metric) 4 kg