missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Epoxy-activated Sepharose™ 6B Medium

Catalog No. 45000085
Change view
Click to view available options
Quantity:
15 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
45000085 15 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45000085 Supplier Cytiva Supplier No. 17048001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

A pre-activated medium for immobilization of various ligands including sugars through coupling of hydroxy, amino or thiol groups on the ligand to Sepharose 6B via a 12-atom hydrophilic spacer arm

  • Group to be coupled: -NH2, -OH, or -SH
  • Matrix: Agarose, 6%
  • Average particle size: 90μm
  • Spacer arm: hydrophilic 12 atom

Specifications

Matrix 6% Agarose
Particle Size 90 μm
pH 2 to 14
Quantity 15 g
Content And Storage 2°C to 8°C
For Use With (Application) For immobilization of various ligands including sugars through coupling of Hydroxy, Amino or Thiol groups on the ligand to Sepharose 6B via a 12-atom hydrophilic spacer arm