Learn More
Agilent BioTek Epoch Microplate Spectrophotometer

Description
Comprend
Epoch Microplate Spectrophotometer, Gen5 microplate data analysis software.
Note: the plate shown in the photo is not included. (Plate is Cat. No. 11-120-571.)
Epoch microplate spectrophotometer has monochromator-based optics, for a filter-free, wide wavelength range for UV-Vis absorbance measurements. These measurements can be done in many microplate formats and in 2 μL samples, when the available Take3 microvolume plate is used
Epoch is controlled with the Gen5 software interface, with simple programming and powerful data analysis. This robust, low maintenance microplate absorbance reader is a cost-effective system. Reliability and ease of use ensure time savings in laboratory workflows.
Certifications
CE marked, NRTL Safety Agency
Compliance
EN61326-1:2006; EN61326-2-6:2006; EN61000-4-2; EN61000-4-3, EN61000-4-4; EN61000-4-5; EN61000-4-6; EN61000-4-11
Spécifications
Spécifications
| Product Type | Microplate Reader |
| Light Source | Xenon Flash Lamp |
| Plate Type | 6 to 384-well Plates |
| Absorbance Range | 200 to 999 nm, 1 nm increments |
| Accuracy | ±2 nm |
| Bandwidth | 5 nm |
| Certifications/Compliance | CE and TUV marked. RoHS compliant. |
| Cuvette Size | 0.5 mm |
| Depth (English) | 12 in. |
| Depth (Metric) | 30.5 cm |
| Afficher plus de résultats |