missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Environmental Walk-in Chambers

Catalog No. 08101261
Change view
Click to view available options
Model:
WIC1-208V
WIC2-208V
WIC3-208V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model
08101261 WIC3-208V
08101257 WIC1-208V
08101259 WIC2-208V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 08101261 Supplier BINDER™ Supplier No. 98000007

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The walk-in-chambers offer a wide range of features and benefits to perfectly meet requirements in stability testing. Perfect test conditions are maintained in a wide range of temperature from 10 to 50°C and relative humidity of 20% to 90% RH.

  • Relative humidity accuracy of ± 2.5%
  • Temperature accuracy of ± 1.5°C
  • Duct work for proper distribution of air
  • Highly insulated room panels with U value of only 0.21 W/m2K
  • LED Lighting with motion detector
  • High quality room elements, made in Germany
  • Interior completely stainless steel
  • Exterior service accessibility
  • Room Elements: Galvanized sheet steel, polyester coated, white, similar to RAL 9010, interior surfaces in stainless steel,
    4 in. / 100 mm PU foam U value: 0.21W/m2K
  • Floor: Floor overlay is chrome-nickel steel, pattern-rolled 5WL
  • Surface load: 50.000 N/m2

Specifications

Capacity (English) 342 cu ft.
Description WIC 3, Standard, Series WIC - Walk-in-Chambers for Stability Testing and Storage, 208V 1∼ 60 Hz
Capacity (Metric) 9.7 m³
Chamber Material Stainless Steel
Lighting LED
Material Galvanized Steel
No. of Shelves 0
Plug Type US
Relative Humidity 20 to 90%
Temperature Range (Metric) 10°C to 50°C
Type Walk-in Chamber
For Use With (Application) Stability testing and storage
Model WIC3-208V
Dimensions (D x W x H) Interior 2400 x 4700 x 2270 mm
Dimensions (L x W x H) 2600 x 4700 x 2470 mm
Weight (Metric) 1186 kg
Voltage 208 V
Amperage 11.5
Frequency 60 Hz
Show More Show Less