missing translation for 'onlineSavingsMsg'
Learn More

CEP Enpac™ Spill Scooter™

Catalog No. 18999541
Change view
Click to view available options
Height (English):
8.82 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
18999541 8.82 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18999541 Supplier CEP Supplier No. 5205 YE

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for vertical dispensing

Transports drums up to 55 gal. (208L).

  • 10 gal. (38L) capacity well captures incidental spills and drips
  • Spout allows easy draining
  • 100% polyethylene

Specifications

Type Spill scooter
Holds 1 Drum (55 gal.)
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 225 kg
Material Polyethylene
Diameter (English) 3.5 in.
Diameter (Metric) 8.89 cm
For Use With (Application) Vertical dispensing
Height (English) 8.82 in.
Height (Metric) 25 cm
Weight (English) 22.5 lb.
Weight (Metric) 225 kg
Show More Show Less