missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Endurance Hot Plate Stirrer with 2 L Capacity

Catalog No. S02057
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
S02057 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02057 Supplier Eisco™ Supplier No. HTPLS110A
Get Flask Sets, Goggles, or a Kit with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Eisco Endurance Hot Plate Stirrer enhances precision in your lab work with a robust 250 W heating element, heating up to 320°C swiftly and consistently. Its PTFE-coated cast aluminum plate ensures durability and easy maintenance, making it a reliable and efficient lab companion.

  • POWERFUL HEATING ELEMENT - 250 W max power for rapid heating, reaching up to 320°C for precise temperature control. Boil 100 mL of water in 9 minutes 30 seconds.
  • VARIABLE STIRRING SPEED - Adjustable speed range from 100 to 2000 rpm, tailored to meet various experimental needs. Improved magnetic stirring for less vibration and up to 2 L capacity.
  • COMPACT AND DURABLE - Measures 9.5 x 5.5 x 4.75 in., with a robust Teflon-coated cast aluminum plate for long-term use.
  • ENHANCED SAFETY FEATURES - Includes overheat protection, a chemical-resistant surface, and spill guard for safe operation. Chassis only 87°F after running on HIGH for 30 minutes.
  • INTUITIVE OPERATION - Easy-to-use controls for straightforward operation. One power switch with temperature and stir control knobs.

Introducing the Eisco Endurance Hot Plate Stirrer, your reliable laboratory companion designed to enhance precision and efficiency in your experiments and processes. Engineered with a robust 250 W heating element, the hot plate rapidly reaches up to 320°C, ensuring swift and consistent temperature control. The PTFE-coated cast aluminum plate offers durability and ease of maintenance, while the double insulated top reduces heat loss and keeps the polymer frame cool to touch. The compact design measures 9.5 in. long, 5.5 in. wide, and 4.75 in. tall, making it ideal for any laboratory setup.

With adjustable stirring speeds ranging from 100 to 2000 rpm, you can tailor your mixing requirements for optimal results. The Eisco Endurance Hot Plate Stirrer features multiple safety enhancements, including overheat protection and a chemical-resistant surface. It is designed to handle up to 2 liters of liquid, making it perfect for a wide range of laboratory applications. Easy-to-use controls ensure straightforward operation, making it an indispensable tool for any lab.

Specifications

Top Plate Material Stainless Steel
Voltage 250 V
Includes 1 x Magnetic Stirrer Hot Plate, 1 x 6 ft. (1.8 m) Power Cord, 1 x 1 ft. (30.5 cm) Stand (2 rods), 1 x 6.25 in. Rod with Clamp, 1 x Assembly, 1 x 20 mm Stir Bar, 1 x 25 mm Stir Bar, 1 x User Manual
Shipping Weight (English) 4 lb.
Shipping Weight (Metric) 1.81 kg
Controller Type Power Switch, Temperature and Stir Control Knobs
Size 12 x 12 cm
Temperature (Metric) Up to 320°C
Temperature (English) Up to 608°F
Wattage 250 W
Weight (English) 3.85 lb.
Weight (Metric) 1.75 kg
Type Stirring Hotplate
Shape Square
Max. Sample Load 5 kg
Plug Type US 3-prong
No. of Positions Multiple
Max. Container Size 2 L
Stirring Range 100 to 2000 rpm
Warranty 1 Year
Dimensions (L x W x H) 9.5 x 5.5 x 4.75 in. (24 x 14 x 12 cm)
Certifications/Compliance None
Display Analog
Show More Show Less