missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, SCX, 6 mL Capacity

Catalog No. 13110048
Change view
Click to view available options
Bed Weight:
15 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bed Weight
13110048 15 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13110048 Supplier CDS Analytical™ Supplier No. 98060405073EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Strong cation exchange (SCX) polymer sorbent SPE Cartridge for extractions of positively charged ions.

The CDS™ Empore™ 4351HD strong cation exchange (SCX) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 6 mL cartridge containing 200 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for extractions of positively charged ions

Specifications

Column Capacity (Metric) 6 mL
Bed Weight 15 mg
For Use With (Application) Chromatography
Particle Size 12 μm
Product Line Empore
Sorbent Polystyrene-divinylbenzene SCX
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm