missing translation for 'onlineSavingsMsg'
Learn More

CDS Analytical™ Empore™ SPE Disk Cartridge, HLB, 6 mL Capacity

Numéro de catalogue. 13110053
Change view
Click to view available options
Bed Weight:
35 mg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Bed Weight
13110053 35 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 13110053 Fournisseur CDS Analytical™ Code fournisseur 98060408033EA
Il en reste null

Hydrophilic-lipophilic balance (HLB) polymer sorbent SPE Cartridge for extractions of moderately polar to non-polar analytes.

The CDS™ Empore™ 4380SD hydrophilic-lipophilic balance (HLB) polymer sorbent solid phase extraction disk cartridge offers a comparable extraction capacity to a 6 mL cartridge containing 200 mg of traditional, loose-packed SPE sorbent.

  • Combines good retention capacity with high recoveries
  • Recommended for extractions of moderately polar to non-polar analytes

Spécifications

Column Capacity (Metric) 6 mL
Bed Weight 35 mg
For Use With (Application) Chromatography
Particle Size 50 μm
Product Line Empore
Sorbent HLB (Hydrophilic-Lipophilic Balance)
Quantity 90 Cs.
Diameter (Metric) Inner 10 mm