missing translation for 'onlineSavingsMsg'
Learn More

CDS Empore™ SDB-XC Extraction Disks

Catalog No. 13110021
Change view
Click to view available options
Diameter (Metric) Outer:
4.7 cm
9.0 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
13110021 9.0 cm
13110020 4.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13110021 Supplier CDS Supplier No. 98060402249EA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Formerly 3M™ Empore™ SDB-XC Solid Phase Extraction Disks (SPE): 2240 & 2340. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

  • Approved for use in EPA Method 515.2
  • Provide the next step in environmental sample preparation, soluble polar compound extraction; ideal for phenol compounds having poor recoveries by almost any known extraction technique
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90mm sizes

Specifications

Certifications/Compliance EPA Method 515.2
Column Phase Reverse
For Use With (Application) Solid Phase Extraction of Soluble Polar Compouds
Sorbent SDB-XC
Type Extraction Disk
Quantity 30/Cs.
Solvent Reduction 90%
Length (Metric) 9.0 cm
Diameter (Metric) Outer 9.0 cm