missing translation for 'onlineSavingsMsg'
Learn More

CDS Empore™ C8 and C18 Extraction Disks

Catalog No. 13110019
Change view
Click to view available options
Sorbent:
C18-HD
C8-HD
Diameter (Metric) Outer:
4.7 cm
9.0 cm
Quantity:
Case of 30
Case of 60
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sorbent Diameter (Metric) Outer Quantity
13110019 C18-HD 9.0 cm Case of 30
13110016 C8-HD 4.7 cm Case of 60
13110018 C18-HD 4.7 cm Case of 60
13110017 C8-HD 9.0 cm Case of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13110019 Supplier CDS Supplier No. 98060402181EA
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

Formerly 3M™ Empore™ C8 and C18 Solid Phase Extraction Disks (SPE): 2215, 2214, 2315 & 2314. Reduce extraction time and solvent use for analytical preparation of aqueous environmental samples.

  • Effective for extracting PCBs, PNAs, organochlorine pesticides, phenoxy acid herbicides, phthalates, and triazines
  • Provide up to 90% solvent reduction, excellent processing speed, and contamination-free extractions with accurate and reproducible results
  • Available with a variety of packings in 47 and 90mm sizes
  • C8 disk is approved for use in EPA Method 549.1
  • C18 disks are approved for use in EPA Methods 506, 550.1, 525.2, 1613B, 508.1, and 3535; 90mm C18 Disk is also approved for use in EPA Method 608

Specifications

Base Material Silica
Certifications/Compliance EPA Methods 506, 550.1, 525.2, 1613 B, 508.1, 608 and 3535
For Use With (Application) Extracting PCBs, PNAs, Organochlorine Pesticides, Phenoxy Acid Herbicides, Phthalates, and Triazines
Sorbent C18-HD
Type Extraction Disk
Quantity Case of 30
Solvent Reduction 90%
Length (Metric) 9.0 cm
Diameter (Metric) Outer 9.0 cm