missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Ultrafree™-CL Centrifugal Filters
Description
Fast, convenient sample preparation; very low hold-up volumes (10 μL)
Ultrafree™-MC (0.5 mL) and Ultrafree™-CL (2 mL) centrifugal devices are single-use, disposable filters used for removing particulates from aqueous biological solutions. These devices are available in two processing volumes with a range of microporous membranes (from 0.1 to 5.0 μm) for fast filtration and highly reproducible performance. Pre-sterilized units are also available. Use in fixed-angle rotors for 1.5 mL tubes (-MC) and 15 mL tubes (–CL).•Five different pore sizes from 0.1 to 5.0 μm •Pre-sterilized units also available •Fast filtration and highly reproducible performance •Use in fixed-angle rotors for 1.5 mL tubes Applications•Removal of particles and precipitates from aqueous and some solvent-based samples •Ideal for use with protein and nucleic acid solutions
Spécifications
Spécifications
| Color | Yellow |
| Disposable | Single-use |
| Material (Membrane) | Durapore |
| Pore Size | 0.22 μm |
| Sterility | Sterile |
| Filtration Area | 0.8 cm2 |
| Housing Material | Polypropylene |
| Max. Force | 5,000 xG |
| Quantity | 50 Pk. |
| Type | Centrifugal Filters |
| Afficher plus de résultats |