missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Sterivex™ Sterile Pressure-Driven Devices

Catalog No. SVGP01015
missing translation for 'changeView'
missing translation for 'orderingAttributeHoverText'
Material (Membrane):
PES
PVDF
Pore Size:
0.22 μm
0.45 μm
Outlet Fitting:
Filling bell
Male luer lok
Male nipple
No. per Pack:
10/Pk.
15/Pk.
50/Pk.
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material (Membrane) Pore Size Outlet Fitting No. per Pack
SVGP01015 PES 0.22 μm Male nipple 15/Pk.
SVGPB1010 PES 0.22 μm Filling bell 10/Pk.
SVGP01050 PES 0.22 μm Male nipple 50/Pk.
SVGPL10RC PES 0.22 μm Male luer lok 15/Pk.
SVHV010RS PVDF 0.45 μm Male nipple 50/Pk.
SVGV010RS PVDF 0.22 μm Male nipple 50/Pk.
SVHV01015 PVDF 0.45 μm Male nipple 15/Pk.
SVGV01015 PVDF 0.22 μm Male nipple 15/Pk.
SVGVB1010 PVDF 0.22 μm Filling bell 10/Pk.
SVGVL10RC PVDF 0.22 μm Male luer lok 15/Pk.
SVHVB1010 PVDF 0.45 μm Filling bell 10/Pk.
SVHVL10RC PVDF 0.45 μm Male luer lok 15/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 missing translation for 'options'
Catalog No. SVGP01015 missing translation for 'mfr' MilliporeSigma™ missing translation for 'supplierNo' SVGP01015

Minimize contamination risk to filtered solution by direct-dispensing design. Sterivex Sterile Pressure-Driven Devices are ready-to-use units that filter solutions with volumes of 100 to 2000mL. Available in a variety of fittings, pore sizes and membrane types.

  • Sterivex filter units work with syringes, peristaltic pumps or pressure vessels. They eliminate the risk of contamination associated with decanting or pipetting.
  • Sterivex units are designed to dispense into virtually any storage container. The devices are available with different outlet connections (see table).
  • Sterivex filter units can process volumes up to 1,000 mL or 2,000 mL, depending on the type of membrane used in the device. A choice of three different membranes is provided.
  • Filter-sterilize volumes up to 1,000 mL or 2,000 mL, using Sterivex™ pressure-driven filter units (capacity depends on the type of membrane used in the device). With three different membrane options and a variety of outlet connection options, Sterivex™ filters can fit virtually any workflow and dispense into nearly any storage container. Sterivex™ filters work with syringes, peristaltic pumps or pressure vessels and eliminate the risk of contamination associated with decanting or pipetting.

Features & Benefits:

  • Works with a variety of pressure devices including syringes, perstaltic pumps and pressure vessels
  • Comes in multiple membrane types to suit your application needs with capacities up to 2 L

Applications:
Sterilization of Aqueous Solutions

Specifications

Color Clear
Connectors Female Luer Lock with upstream vent
Disposable Single-use
Filter Type Express PLUS
Material Copolyester
Material (Membrane) PES
Pore Size 0.22 μm
Sterility Sterile
Filtration Area 10 cm2
Flow Rate ≥650 mL/min (at 0.7 bar 25°C)
For Use With (Application) Fast flow andlow protein binding sterilization of aq. Soln.
Max. Inlet Pressure 45 psi
No. per Pack 15/Pk.
Outlet Fitting Male nipple
Outlet Style Male nipple
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
Type Bottle Top Filter
Volume (Metric) 1 mL
Height (English) 2.6 in.
Height (Metric) 6.7 cm
Diameter (English) 0.66 in.
Diameter (Metric) 1.7 cm
Diameter (Metric) Filter 1.7 cm
Show More Show Less