missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Reflectoquant™ Glucose Test Strips

Catalog No. M1167200001
Change view
Click to view available options
No. of Tests:
50
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Tests
M1167200001 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. M1167200001 Supplier MilliporeSigma™ Supplier No. 1.16720.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Tube containing 50 test strips, 1 bar-code strip.

To determine the presence or absence of residues of glucose

  • Enzymatic reaction method
  • Barcode calibration for reliable, quantitative results
  • Low analysis costs

Reclose the tube containing the test strips immediately after use.

For food and breverage analysis

Specifications

For Use With (Application) Determination of glucose in beverages, food/preserves and fermentation solutions
For Use With (Equipment) Reflectoquant™ RQflex™ 10m reflectometer analysis system
Graduations 1 to 100mg/L
No. of Tests 50
Range 1 to 100mg/L
Storage Requirements 2°C to 8°C
Test Method Enzymatic Reaction
Type Test Strip