missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ PureProteome™ Magnetic Stands

Catalog No. p-3985133
Change view
Click to view available options
Capacity (Metric):
2 x 15 mL Conical Tubes
8 x 1.5 or 2 mL Tubes
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
LSKMAGS08 8 x 1.5 or 2 mL Tubes
LSKMAGS15 2 x 15 mL Conical Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. LSKMAGS08 Supplier MilliporeSigma™ Supplier No. LSKMAGS08
Only null left

Rapidly and easily isolate magnetic particles

PureProteome Magnetic Stand

  • Isolate magnetic particles from up to eight 1.5 or 2.0mL tubes
  • Features removable magnet bar and unique vortex interface
  • Vortex interface engages with a 3.5 in. (8.89cm) dia. flat top vortex mixer to enable thorough mixing without having to remove tubes from the stand
PureProteome Magnetic Stand, 15mL
  • For use with PureProteome Magnetic Beads in affinity purifications
  • Features a strong trapezoidally-shaped magnet for efficient capture of up to 750μL of PureProteome magnetic beads
  • Angled stand securely holds two 15mL conical tubes for easy pipetting and viewing

Purification with magnetic beads

Specifications

Capacity (Metric) 8 x 1.5 or 2 mL Tubes
Quantity 1 Pack
For Use With (Application) Purification with Magnetic beads
Type Magnetic Stand