missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Pure Water Storage Reservoir

Catalog No. TANKPE100
Change view
Click to view available options
Capacity (Metric):
30 L
60 L
100 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
TANKPE100 100 L
TANKPE060 60 L
TANKPE030 30 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. TANKPE100 Supplier MilliporeSigma™ Supplier No. TANKPE100

missing translation for 'validMainframeMsg'

Choose a Pure Water Storage Reservoir to store purified water without compromising quality.

Key Features

  • Polyethylene construction minimizes extractables that can contaminate water
  • Cylindrical shape minimizes area in contact with water
  • Smooth inner surface prevents biofilm formation
  • Conical bottom allows complete drainage for effective cleaning and sanitization
  • Hermetically sealed lid on large reservoir opening prevents air from leaking into reservoir and facilitates manual sanitization

Filling and Dispensing Features

  • Sensor-rod float triggers automatic reservoir refill
  • Water is fed into bottom of reservoir to prevent absorption of CO2
  • Two bottom valves allow direct connection to water polishing system and glassware washer
  • Water dispenses through valve on front of reservoir
Optional Features
  • Vent filter (available separately) guards against airborne impurities
  • 30, 60 and 100L reservoirs can be wall-mounted (require TANK FIX 01 wall mounting bracket)
  • Automatic Sanitization Module (A.S.M.) available separately to reduce bacteria levels
  • Optional distribution pump continuously delivers water under pressure
  • Water detector sensor (available separately) detects water on most surfaces such as floors and lab bench

Specifications

Capacity (English) 26.41 gal.
Height (Metric) 125.5 cm
Height (English) 49.4 in.
Type Reservoir
Width (Metric) 38.1 cm
Width (English) 15 in.
Capacity (Metric) 100 L
Diameter (Metric) 38 cm
Diameter (English) 14.96 in.
Material Polyethylene