missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Patch Test Kit

Catalog No. XX6504730
Change view
Click to view available options
Type:
Patch Test Kit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
XX6504730 Patch Test Kit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. XX6504730 Supplier MilliporeSigma™ Supplier No. XX6504730

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Accessories for filter holders for sample preparation.

The MilliporeSigma Patch Test Kit is a complete solution for field-based collection and analysis of hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water, and lubricating oils. It allows the detection of significant changes in cleanliness through dependable, sensitive, colorimetric-based analysis.- Monitors particulate contamination rapidly in hydrocarbon-based hydraulic fluids, bulk chemicals, boiler water and lubricating oils - Filter color rating and particle assessment scales correspond to recognized standard contamination levels - Detects significant changes in cleanliness through dependable and sensitive test results - Comes with filters for 100 tests Features & Benefits:•Contains enough expendable materials for 100 tests •Contained within a lightweight, easy-to-carry case •Filter color rating and particle assessment scales correspond to recognized standard contamination levels Applications:In-Field Contamination Analysis of Hydrocarbon-Based Hydraulic Fluids, Water, Lubricating Oils and Related ProductsKit Catalog Number XX6504730 Patch Test KitComponentsPD1504700 PetriSlides for contamination analysisSMWP02500 MF-Millipore Membrane Filter, 5.0 μm, 25 mm, white, plain, 100SMWP04700 MF-Millipore Membrane Filter, 5.0 μm, 47 mm, white, plain, 100XX6200006P Filter forceps, blunt end, stainless steelXX6200035 Hand Vacuum Pump, stainless steelXX6300120 Patch Test Filter Holder AssemblyXX6504704 Solvent Dispensing BottleXX6504707 Swinnex 25 mm with back-pressure screenXX6504709 PVC Bottle, 120 mLXX6504710 Tubing for vacuum, 1/8 in., fluoroelastomerXX6504713 Naval Fluid Color Guide 1Replacement Parts Clear Sorting & FilteringXX2004701 Funnel Locking RingXX2004703 Gasket, PTFEXX4004714 Locking Ring Gasket, PTFEXX6300123 O-ring, 2-233, Buna-NXX6504708 Stainless Steel Holder Support with base

Specifications

Material Stainless Steel
Includes Filter holder assembly, hand pump, tubing, sample bottle, solvent dispensing bottle, forceps, std. bookle, PetriSlides, MF Millipore™ 47 and 25 mm filters
Type Patch Test Kit
Width (English) 9.25 in.
Width (Metric) 23.49 cm
Height (English) 4.9 in.
Height (Metric) 12.44 cm
Weight (English) 91 lb.
Weight (Metric) 4.5 kg
For Use With (Equipment) Patch Test Kit