missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR NH2 Sorbents HPLC Cartridges, 5μm

Designed for carbohydrate analysis with a typical mobile phase consisting of acetonitrile and water
$1747.58 - $2291.24
Specifications
Column Format | Cartridge |
---|---|
Max. Pressure | 2175 psi (150 bar) to 2900 psi (200 bar) |
Particle Size | 5 μm |
pH | 2 to 7.5 |
Pore Size | 120 Å |
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Diameter (Metric) | Price | Quantity | |||||
M1502440001
|
MilliporeSigma™
1502440001 |
125 mm | 4 mm |
Each for $1,747.58
|
|
|||||
M1502470001
|
MilliporeSigma™
1502470001 |
150 mm | 4.6 mm |
Each for $1,943.61
|
|
|||||
M1502450001
|
MilliporeSigma™
1502450001 |
250 mm | 4 mm |
Each for $2,101.15
|
|
|||||
M1502480001
|
MilliporeSigma™
1502480001 |
250 mm | 4.6 mm |
Each for $2,291.24
|
|
|||||
Description
- Very high separation efficiency as measured by the plate count
- Absence of metal impurities, thus giving consistently symmetrical peaks
- Extended column lifetime
- Can also be used in the normal-phase retention mode
Specifications
Cartridge | |
5 μm | |
120 Å | |
330 m²/g | |
Amino (NH2) | |
Mixed Mode | |
Cartridge |
2175 psi (150 bar) to 2900 psi (200 bar) | |
2 to 7.5 | |
1/Pk. | |
L8 | |
Silica | |
Reversed Phase, Normal Phase, Ion Exchange, HILIC |