missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Columns/Purospher™ STAR NH2 Sorbents HPLC Cartridges, 5μm
Designed for carbohydrate analysis with a typical mobile phase consisting of acetonitrile and water
Supplier: MilliporeSigma™ 1502450001
Description
- Very high separation efficiency as measured by the plate count
- Absence of metal impurities, thus giving consistently symmetrical peaks
- Extended column lifetime
- Can also be used in the normal-phase retention mode
Specifications
| Cartridge | |
| 250 mm | |
| 5 μm | |
| 120 Å | |
| 330 m²/g | |
| Amino (NH2) | |
| Mixed Mode | |
| Cartridge |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 7.5 | |
| 1/Pk. | |
| L8 | |
| Silica | |
| Reversed Phase, Normal Phase, Ion Exchange, HILIC |