missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Endcapped Sorbent HPLC Cartridges, 5μm
HPLC cartridge
Supplier: MilliporeSigma™ 1507340001
Description
LiChrospher™ RP-18 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier withC-18 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).Specifications
| Cartridge | |
| 125 mm | |
| 5 μm | |
| 100 Å | |
| 350 m²/g | |
| C18 | |
| 21.6% | |
| Yes | |
| Stainless Steel |
| 4 mm | |
| 2175 psi (150 bar) to 2900 psi (200 bar) | |
| 2 to 7.5 | |
| 3/Pk. | |
| L1 | |
| Silica | |
| Reversed Phase | |
| Reversed Phase | |
| Cartridge |