missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ LiChroCART™ Column/LiChrospher™ 100 RP-18 Endcapped Sorbent HPLC Cartridges, 5μm

Catalog No. p-4761190
Change view
Click to view available options
Length (Metric):
4 mm
25 mm
100 mm
125 mm
150 mm
250 mm
Diameter (Metric):
4 mm
4.6 mm
Quantity:
1/Pk.
10/Pk.
3/Pk.
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Quantity
M1506040001 150 mm 4.6 mm 1/Pk.
M1506030001 100 mm 4.6 mm 1/Pk.
M1506050001 250 mm 4.6 mm 1/Pk.
M1507340001 125 mm 4 mm 3/Pk.
M1508280001 125 mm 4 mm 1/Pk.
M1508380001 250 mm 4 mm 1/Pk.
M1509360001 25 mm 4 mm 3/Pk.
M1509620001 4 mm 4 mm 10/Pk.
M1509950001 250 mm 4 mm 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. M1506040001 Supplier MilliporeSigma™ Supplier No. 1.50604.0001
Only null left

HPLC cartridge

LiChrospher™ RP-18 endcapped is a reliable and versatile traditionally produced spherical silica gel carrier withC-18 endcapped reversed phase properties. It is well suited for the separation of neutral, acidic and weak basic compounds. This sorbent is packed into a LiChroCART™ HPLC cartridge. The connection to the HPLC system is being accomplished by use of the manu-CART™ NT cartrige holder (1.51486).

Specifications

Column Format Cartridge
Diameter (Metric) 4.6 mm
Length (Metric) 150 mm
Max. Pressure 2175 psi (150 bar) to 2900 psi (200 bar)
Particle Size 10 μm
pH 2 to 7.5
Pore Size 100 Å
Quantity 1/Pk.
Surface Area 350 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 21.6%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Type Cartridge
Show More Show Less