missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Immobilon-NC Transfer Membranes

Numéro de catalogue. hatf00010
Change view
Click to view available options
Dimensions (L x W):
3 m x 33 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Dimensions (L x W)
HATF00010 3 m x 33 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. HATF00010 Fournisseur MilliporeSigma™ Code fournisseur HATF00010
Il en reste null

Maximum sensitivity with minimal background, suitable for both chemiluminescent and radioactive detection systems

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications. MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.Features & Benefits:
  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
  • Spécifications

    Description Roll
    Material MCE
    Pore Size 0.45 μm
    Filter Code HATF
    For Use With (Application) Western blotting
    Surface Type Plain
    Type Blotting Membranes
    Dimensions (L x W) 3 m x 33 cm
    Length (Metric) 33 cm
    Width (Metric) 300 cm