missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Hydrophobic Edge Membranes

Catalog No. HAEP04700
Change view
Click to view available options
Sterility:
Non-sterile
Surface Type:
Plain
Includes:
Bulk (100 filters)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Sterility Surface Type Includes
HAEP04700 Non-sterile Plain Bulk (100 filters)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. HAEP04700 Supplier MilliporeSigma™ Supplier No. HAEP04700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations

Hydrophobic edge membranes are standard MF-Type filters with edges. The non-wetting edge prevents drug intrusion under holder sealing rim

Specifications

Color White
Material (Membrane) MCE
Pore Size 0.45 μm
Sterility Non-sterile
For Use With (Application) Microbiological and sterility testing of antibiotics and bacteriostatic drugs, as well as for filling machine operations
Hydrophobicity Hydrophobic Edge
Includes Bulk (100 filters)
Surface Type Plain
Temperature (English) Operating 167°F
Temperature (Metric) Operating 75°C
Thickness (Metric) 150 μm
Type Hydrophobic Edge Membrane
Waterflow Rate 60 mL/min/ cm2
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm
Diameter (Metric) Disc 4.7 cm
Show More Show Less