missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Fluid Contamination Monitors

Catalog No. MAWP037P0
Change view
Click to view available options
Type:
Fluid Contamination Analysis Monitor
Material:
Polystyrene
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Material
MAWP037P0 Fluid Contamination Analysis Monitor Polystyrene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MAWP037P0 Supplier MilliporeSigma™ Supplier No. MAWP037P0

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fluid Contamination Analysis Monitors are transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters (effective filtration area is 9 cm2).

A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.

Specifications

Color White
Material Polystyrene
Pore Size 0.8 μm
Sterility Non-sterile
Filtration Area 9 cm2
Includes Pad
Type Fluid Contamination Analysis Monitor
Diameter (English) Inside 1.45 in.
Diameter (Metric) Inside 3.7 cm
For Use With (Equipment) Fluid Sampling Kit