missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Fluid Contamination Monitors
Description
Transparent, disposable filter holders made from Tenite™ plastic and pre-assembled with MF-Millipore filters
A thick cellulose pad, 34 mm diameter, between the monitor sections seals the filter to distribute sample flow evenly over the filter surface. Use with Fluid Sampling Kit (XX6403730).Matched-Weight Monitors:Matched-Weight Monitors eliminate test filter pre-weighing in gravimetric analysis. Each monitor contains two filters matched in weight to within 0.1 mg. Sample passes through both, but upper (test) filter retains all contaminant. The difference in filter weights, after drying, equals the weight of contaminant in sample.
Specifications
Specifications
| Material | Tenite Plastic |
| Pore Size | 0.8 μm |
| Sterility | Non-sterile |
| Filtration Area | 9 cm2 |
| For Use With (Application) | Industrial QC |
| Type | Fluid Contamination Monitor |
| Diameter (English) Inside | 1.45 in. |
| Diameter (Metric) Inside | 3.7 cm |