missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ EZ-Pak™ Membranes

Catalog No. EZGSWG474
Change view
Click to view available options
Color:
Black
Green
White
Pore Size:
0.22 μm
0.45 μm
0.7 μm
0.8 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Pore Size
EZGSWG474 White 0.22 μm
EZHAGG474 Green 0.45 μm
EZHAWG474 White 0.45 μm
MSP000814 Black 0.45 μm
EZHCWG474 White 0.7 μm
EZAAWG474 White 0.8 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. EZGSWG474 Supplier MilliporeSigma™ Supplier No. EZGSWG474

Used for general microbiological analysis, EZ-Pak™ Membranes are sterile, ready-to-use membranes that eliminate contamination risk and save time.

Press lever to uncover half of the membrane surface for easy retrieval with forceps, while the other half remains in protective packaging. Unused membranes remain safely packed in pleated band.

Membranes are individually wrapped and come in pleated band formatted cartridges of 150. Each pack includes four cartridges (600 membranes in all). Membrane catalog number, lot number, sterilization date, pore size, and sequential number from 1 to 150 for each membrane cartridge are printed on clear, protective cover.

  • Mixed Cellulose Ester
  • Sterile and gridded surface
  • Used for general microbiological analysis
  • Certified to meet standard methods for the examination of water and wastewater

Order Info

Membranes are individually wrapped and come in pleated-band formatted cartridges of 150. Each pack includes four cartridges (600 membranes in all). Membrane catalog number, lot number, sterilization date, pore size, and sequential number from 1 to 150 for each membrane cartridge are printed on clear, protective cover.

Compliance

Meet guidelines for Standard Methods for the Examination of Water and Wastewater.

Specifications

Color White
For Use With (Equipment) Forceps
Material (Membrane) MCE
Pore Size 0.22 μm
Sterility Sterile
For Use With (Application) Particle Counting, Specific Test Regulations
Surface Type Grid
Type EZ-Pak™ Membrane
Diameter (English) 1.85 in.
Diameter (Metric) 4.7 cm