missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Durapore™ Membrane Filters, 0.45 μm

Numéro de catalogue. p-111258
Change view
Click to view available options
Diameter (Metric):
13 mm
25 mm
47 mm
63.5 mm
76 mm
90 mm
142 mm
293 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Diameter (Metric)
HVHP01300 13 mm
HVHP09050 90 mm
HVHP04700 47 mm
HVHP14250 142 mm
HVHP02500 25 mm
HVLP06225 63.5 mm
HVLP2932A 293 mm
HVLP07625 76 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Numéro de catalogue. HVHP01300 Fournisseur MilliporeSigma™ Code fournisseur HVHP01300
Il en reste null

Durapore™ Membrane Filters are recommended when maximum recovery is important.

Recommended when maximum recovery is important

Durapore™ membranes provide high flow rates and throughput, low extractables and broad chemical compatibility. Hydrophilic Durapore™ membrane binds far less protein than nylon, nitrocellulose, or PTFE membranes.

Features and Benefits
  • Available in several pore sizes (both hydrophilic and hydrophobic varieties) to suit your application needs
  • Durapore™ membrane filters have very low protein binding to minimize interaction with your sample and maximize recovery

Spécifications

Autoclavable Not Autoclavable
Color White
Disposable Reusable
Filter Type Screen Filter
Format Disc
Material PVDF
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate >2.6 mL/min. x cm2
Hydrophobicity Hydrophobic
No. per Case 100 Pk.
Quantity 100 Pk.
Type Filter Membranes
Wettability Hydrophobic
Diameter (English) 0.5 in.
Diameter (Metric) 13 mm
Afficher plus de résultats Afficher moins de résultats