missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Coli Count™ Sampler

Catalog No. MC0010025
Change view
Click to view available options
Pore Size:
0.45μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
MC0010025 0.45μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. MC0010025 Supplier MilliporeSigma™ Supplier No. MC0010025

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Incubator

Uses self-contained dip tester to monitor coliforms in liquids

  • Mixed cellulose filter mounted on a polyethylene paddle
  • 0.45μm pore size filter is gridded to facilitate colony counting
  • Color: Blue
  • Easy to use—simply sample, incubate and count.
  • Coliform colonies are blue or blue/green; non-coliform colonies may be green, gray, or cream
  • Requires 22 to 24 hour incubation

Specifications

Color Blue
Filter Material Mixed Cellulose Esters
For Use With (Application) Clinical lab, environmental monitoring, food and beverage
Incubation Temperature 35°C
Material SAN
Pore Size 0.45μm
Storage Requirements 15°C to 30°C
Target Microorganisms Coliform species