missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ PVC tubing with 9.5 mm internal diameter

Numéro de catalogue. XX6700034
Modifier l'affichage
Click to view available options
PVC tubing; 3m Long; 9.5mm I.D.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue.
XX6700034 PVC tubing; 3m Long; 9.5mm I.D.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. XX6700034 Fournisseur MilliporeSigma™ Code fournisseur XX6700034
Il en reste null

Accessories for filter holders for sample preparation.

In-Line Filter Holders are commonly use to ultraclean liquids or gases in line by pressure filtration. Simply open the housing to change the filter without disturbing the attached plumbing.

Features & Benefits:
  • Stepped hose barb connections at both ends for easy installation
  • Large, easy to grip hand knobs


Spécifications

Autoclavable Not Autoclavable
For Use With (Equipment) Dispensing Pressure Vessel
Material PVC
Sterility Non-sterile
Type PVC Tubing
Length (English) 10 ft.
Length (Metric) 3 m
Diameter (English) 0.375 in.
Diameter (Metric) Inside 9.5 mm