missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Accessories for Dispensing Pressure Vessels
Description
Spécifications
Spécifications
| Autoclavable | Not Autoclavable |
| For Use With (Equipment) | Dispensing Pressure Vessels |
| Sterility | Non-sterile |
| Max. Pressure | 125psi |
| Pressure Rating | 125 psi |
| Type | Tubing |
| Length (Metric) | 3 m |
| Diameter (English) | 0.5 in. |
| Diameter (English) Inside | 0.5 in. |
| Diameter (Metric) Inside | 1.27 cm |