missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Elmasonic E Plus Ultrasonic Cleaners
Description
- All-purpose ultrasonic baths for the laboratory use
- Automatically adjusts for light or heavy loads in stainless steel tank
- 37 kHz microprocessor controlled ultrasonic generators adjust to load
- Operating modes: Eco and Dynamic
- Eco mode for gentle cleaning of sensitive parts
- Dynamic mode for powerful cleaning, degassing solvents and for mixing, dissolving and dispersing samples
- Timer range: 1 to 30 minutes or continuous operation
- Auto shutoff after 12 hours of continuous operation for safety
- Temperature range: 30 to 80°C
- 1.5 gal. unit and upwards contains rear drain with convenient side valve
- Relatively quiet operation
Warranty
Two year warranty
Specifications
Specifications
| Timer | 1 to 30 min. and continuous |
| Material | Stainless Steel |
| Frequency | 37 kHz |
| Voltage | 100/120 V |
| Capacity (English) | 3.3 gal. |
| Capacity (Metric) | 12.49 L |
| Dimensions (D x W x H) | 11.2 x 13.5 x 12.7 in. |
| Dimensions (D x W x H) Interior | 7.5 x 10.9 x 4.5 in. |
| For Use With (Application) | Use for Sample Preparation, Cleaning Parts and Instruments, and Degassing Solvents. |
| Includes | Plastic lid, Drain fittings, Power cord, Instruction manual, Warranty card |
| Show More |